Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHLM-15R6
Cod. Produttore
HLM-15R6
Cod. EAN
0074983626991

Informazioni di prodotto

Fascetta Gancio e Anello, rotolo da 4,57 m,

Documentazione tecnica

The Tak-Ty® Hook and Loop Cable Tie Roll is constructed of soft, premium material that is safe to use on high performance cables to protect against over-tensioning. The hook and loop cable tie is adjustable, releasable, and re-usable making it ideal for applications requiring frequent moves, adds, or changes. The hook and loop cable tie is 15 feet x 0.33 inches (4572mm x 8.4mm). It is a continuous roll and can be cut to the desired length to eliminate waste.

Produttore

FASCETTA VELCRO, ROTOLO DA 4,57 M,