Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1M-M76
Cod. Produttore
PLT1M-M76
Cod. EAN
0074983541430

Informazioni di prodotto

Fascetta Tefzel, Acqua, 102mm
Panduit PLT1M-M76 Tefzel locking cable ties are designed for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures. Ideal for use in nuclear power facilities and chemical processing plants. Low smoke density and excellent flammability rating of UL 94V-0. Miniature cross section, 4.0” (102mm) length. For indoor or outdoor use, made of Tefzel, are a distinctive aqua blue in color and come in packages of 1000.

Produttore

FASCETTA TEFZEL, ACQUA, 102MM