Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT3S-M0
Cod. Produttore
PLT3S-M0
Cod. EAN
0074983540624

Informazioni di prodotto

Fascetta standard Nylon 6.6 292mm, Nera
PLT3S-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 11.5” (292mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.

Produttore

FASCETTA STANDARD NYLON 6.6 292MM,