Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2S-C0
Cod. Produttore
PLT2S-C0
Cod. EAN
0074983540464

Informazioni di prodotto

Fascetta standard Nylon 6.6 188mm, Nera
Panduit PLT2S-C0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4” (188mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.

Produttore

FASCETTA STANDARD NYLON 6.6 188MM,

€ 0,06 x 1 pz.
(pz.) Quantità minima: 100 pz.
Qta imballo: 100 pz.