Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2S-C
Cod. Produttore
PLT2S-C
Cod. EAN
0074983540457

Informazioni di prodotto

Fascetta standard Nylon 6.6 188mm, Natural
Panduit PLT2S-C Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4” (188mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.

Produttore

FASCETTA STANDARD NYLON 6.6 188MM,

€ 0,0521 x 1 pz.
(pz.) Quantità minima: 100 pz.
Qta imballo: 100 pz.