Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSST4H-D0
Cod. Produttore
SST4H-D0
Cod. EAN
0074983577842

Informazioni di prodotto

Fascetta, staccabile, 379 mm, sezione trasv
Panduit SST4H-D0 Sta-Strap® cable ties offer an exclusive two-piece design providing the lowest threading force in the industry. Paired with their small head height, these ties allow more efficient use of space in compact areas and through-panel applications. They are also releasable prior to final tensioning for bundle modifications. Light-Heavy cross section, 14.8” (376mm) length. For indoor or outdoor use, made of Weather Resistant Nylon 6.6, with high resistance to ultraviolet light, are black in color and come in packages of 500.

Produttore

FASCETTA, STACCABILE, 379 MM, SEZIO