Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSST2S-M0
Cod. Produttore
SST2S-M0
Cod. EAN
0074983501069

Informazioni di prodotto

Fascetta, staccabile, 172 mm, sezione trasv
Cable Tie, 2-Piece, 6.7 Inches (172 mm) Length, Standard, Black. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Used for normal bundling and through-panel applications. Small head height allows more efficient use of space in compact areas. Exclusive two-piece design offers the lowest threading force in the industry. Average 14 percent lighter than one-piece cable ties. Releasable prior to final tensioning for bundle modifications.

Produttore

FASCETTA, STACCABILE, 172 MM, SEZIO