Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPRT5EH-C100
Cod. Produttore
PRT5EH-C100
Cod. EAN
0074983549030

Informazioni di prodotto

Fascetta, riapribile, 511 mm, sezione trasv
Panduit PRT5EH-C100 Releasable Lashing Cable Ties have a release tab that permits easy release where changes are anticipated during development, production or servicing in the field.  Ideal for heavy duty applications.  Extra-Heavy cross section, 20.1” (511mm) length. For Indoor or outdoor use, made of Weather Resistant Polypropylene with high resistance to ultraviolet light and chemical resistance, are black in color and come in packages of 100.

Produttore

FASCETTA, RIAPRIBILE, 511 MM, SEZIO