Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPRT2S-M2
Cod. Produttore
PRT2S-M2
Cod. EAN
0074983569205

Informazioni di prodotto

Fascetta, riapribile, 188 mm, sezione trasv
Pan-Ty® Releasable Cable Ties - Colors; Application: General; Color: Red; Cross Section: Standard; Environment: Indoor, Indoor, Plenum; Head Height (In.): 0.22; Head Height (mm): 5.6; Head Width (In.): 0.32; Head Width (mm): 8.0; Locking Style: Releasable; Material: Nylon 6.6; Maximum Bundle Diameter (In.): 1.88; Maximum Bundle Diameter (mm): 48 Millimeters; Min. Loop Tensile Strength Lbs. (N): 50 (222); Minimum Bundle Diameter (In.): 0.06 Inch; Minimum Bundle Diameter (mm): 1.5 Millimeters; Minimum Loop Tensile Strength (lb): 50 Pound; Minimum Loop Tensile Strength (N): 222 Newton; Overall Length (In.): 7.4 Inch; Overall Length (mm): 188 Millimeters; Overall Width (In.): 0.19 Inch; Overall Width (mm): 4.8 Millimeters; Product Type: Cable Ties; Releasable: 1; Style: Releasable Ties; Thickness In (mm): 0.05 (1.3); Package Quantity: 1000

Produttore

FASCETTA, RIAPRIBILE, 188 MM, SEZIO