Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPRT1.5S-C0
Cod. Produttore
PRT1.5S-C0
Cod. EAN
0074983548835

Informazioni di prodotto

Fascetta, riapribile, 160 mm, sezione trasv
Cable Tie, Releasable, 6.3 Inches (160 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Extended release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field. One-piece construction for consistent performance and reliability. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Produttore

FASCETTA, RIAPRIBILE, 160 MM, SEZIO