Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2S-C71
Cod. Produttore
PLT2S-C71
Cod. EAN
0074983031283

Informazioni di prodotto

Fascetta PEEK autobloccante standard, 188mm

Documentazione tecnica

Panduit PLT2S-C71 Locking Cable Ties are designed for harsh environments where a cable tie material is required to hold up to chemical, high radiation, and/or high operating temperature environments. Non-conductive material that is excellent for high temperature applications. Standard cross section, 7.4” (188 mm) length. Made of PEEK, are translucent brown in color and come in packages of 100.

Produttore

FASCETTA PEEK AUTOBLOCCANTE STANDAR