Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2.5S-C6120
Cod. Produttore
PLT2.5S-C6120
Cod. EAN
0613056845152

Informazioni di prodotto

Cable Tie, Black,UV Nylon 612,9.8"L, 50l

Documentazione tecnica

Panduit PLT2.5S-C6120 Locking Cable Ties are designed to satisfy the needs of solar applications and resistance to corrosive elements such as zinc chloride applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 9.8" (249mm) length. Made of Weather Resistant Nylon 612 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Produttore

Fascetta Nylon 612 UV 9.8 L Nera