Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1M-M0
Cod. Produttore
PLT1M-M0
Cod. EAN
0074983549580

Informazioni di prodotto

Fascetta miniaturizzata Nylon6.6 99mm, Nera
Panduit PLT1M-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 3.9” (99mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.

Produttore

FASCETTA MINIATURIZZATA NYLON6.6 99

€ 0,0161 x 1 pz.
(pz.) Quantità minima: 1000 pz.
Qta imballo: 1000 pz.