Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT3I-C
Cod. Produttore
BT3I-C
Cod. EAN
0074983413669

Informazioni di prodotto

Fascetta linguetta metal, 287mm Natural
The BT3I-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 11.3” (287mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.

Produttore

FASCETTA LINGUETTA METAL, 287MM NAT