Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT2LH-TL0
Cod. Produttore
BT2LH-TL0
Cod. EAN
0074983412600

Informazioni di prodotto

Fascetta linguetta metal, 221mm Nera
The BT2LH-TL0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 8.7” (221mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 250.

Produttore

FASCETTA LINGUETTA METAL, 221MM NER