Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT2I-C
Cod. Produttore
BT2I-C
Cod. EAN
0074983413607

Informazioni di prodotto

Fascetta linguetta metal, 203mm Natural
The BT2I-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 8.0” (203mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.

Produttore

FASCETTA LINGUETTA METAL, 203MM NAT