Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2I-C0
Cod. Produttore
PLT2I-C0
Cod. EAN
0074983540754

Informazioni di prodotto

Fascetta intermedia Nylon6.6 203mm, Nera
Panduit PLT2I-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Intermediate cross section, 8.0" (203mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Produttore

FASCETTA INTERMEDIA NYLON6.6 203MM,

€ 0,058 x 1 pz.
(pz.) Quantità minima: 100 pz.
Qta imballo: 100 pz.