Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHV9150-C0
Cod. Produttore
HV9150-C0
Cod. EAN
0074983783175

Informazioni di prodotto

Fascetta In-Line Hyper-V, 525 mm, sezione t
Panduit HV9150-C0 Hyper-VTTM in line cable ties have a perfect balance of strong and flexible. They are flexible enough to conform to irregular bundles, while double-sided teeth and a two-wedge locking design add extra locking strength with low threading force. A releasable head makes these in-line cable ties the ideal solution for temporary securing. Light-heavy cross section, 20.7” (525mm) length, made of Weather Resistant Nylon 6.6, are black in color, and come in packages of 100.

Produttore

FASCETTA IN-LINE HYPER-V, 525 MM, S