Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHV9150-CP0
Cod. Produttore
HV9150-CP0
Cod. EAN
0074983783168

Informazioni di prodotto

Fascetta In-Line Hyper-V, 525 mm, sezione t
Panduit HV9150-CP0 Hyper-VTTM in line cable ties have a perfect balance of strength and flexibility. They are flexible enough to conform to irregular bundles, while double-sided teeth and a two-wedge locking design add extra locking strength with a low thread force. A releasable head makes these in-line cable ties the ideal solution for temporary locking prior to finalization. Light-Heavy cross section, 20.7” (525mm) length, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color, and come in packages of 100.

Produttore

FASCETTA IN-LINE HYPER-V, 525 MM, S