Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHV940-C0
Cod. Produttore
HV940-C0
Cod. EAN
0074983785926

Informazioni di prodotto

Fascetta In-Line Hyper-V, 173 mm, sezione t
Panduit HV940-C0 Hyper-VTTM in line cable ties have a perfect balance of strength and flexibility. They are flexible enough to conform to irregular bundles, while double-sided teeth and a two-wedge locking design add extra locking strength with a low thread force. A releasable head makes these in-line cable ties the ideal solution for temporary locking prior to finalization. Light-Heavy cross section, 6.8” (173mm) length, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color, and come in packages of 100.

Produttore

FASCETTA IN-LINE HYPER-V, 173 MM, S