Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDIT9115-CUV6B
Cod. Produttore
IT9115-CUV6B
Cod. EAN
0074983686056

Informazioni di prodotto

Fascetta IN-LINE, 389 mm, sezione trasversa
Cable Tie, In-Line, 15.3 Inches (389 mm) Length, Light-Heavy, Weather Resistant Nylon 6.6. Cobalt Blue color to match the foam. Lasts 2-3 times longer than normal pigmented colors. No protruding head to cause injury since head is inverted. No protruding tie tip to cause injury since the tip is trapped between the tie and the foam. Tie will not slip on the foam since the head will indent the foam to remain captive. Wide tie body 0.35 inch (8.9 mm) for improved aesthetics. Cannot over-tension tie causing bulges in the foam. Install by hand or use Panduit GTH-E installation tool. Flexible and easy to handle and install. No need to heat weld the ends closed. No cut-off scrap pieces to handle or pick up. Strong 124 pound (552 Newton) minimum loop tensile strength. Locking wedge is protected from unlocking and from ultraviolet light exposure. Ties are installed with the teeth on the inside against the foam.

Produttore

FASCETTA IN-LINE, 389 MM, SEZIONE T