Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDMLT2H-LPAL
Cod. Produttore
MLT2H-LPAL
Cod. EAN
0074983566921

Informazioni di prodotto

Fascetta in alluminio (7.9x201mm)
MLT Tie, Aluminum, Heavy Cross Section, 7.9 Inches (201.0mm) Length x 0.31 Inch (7.9mm) Width x 0.012 Inch (0.03mm) Thickness. Self-locking head design speeds installation and locks into place at any length along the tie body. Lightweight, aluminum construction for flexibility and ease of handling. Five color options in addition to natural aluminum finish for color-coding applications. Smooth surfaces and rounded edges assures cable protection and worker safety. For use with Pan-Alum Marker Plates, for fast installation at the lowest installed cost.

Produttore

FASCETTA IN ALLUMINIO (7.9X201MM)