Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDMLT2.7H-LP316
Cod. Produttore
MLT2.7H-LP316
Cod. EAN
0074983441549

Informazioni di prodotto

Fascetta in acciaio inox, sezione trasversa
MLT Tie, 316 Stainless Steel, Heavy Cross Section, 10.2 Inches (259.0mm) Length x 0.31 Inch (7.9mm) Width x 0.010 Inch (0.25mm) Thickness. Self-locking head design speeds installation and locks into place at any length along the tie body. Provides a strong, durable method of cable bundling. Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications. Smooth surfaces and rounded edges assures cable protection and worker safety.

Produttore

FASCETTA IN ACCIAIO INOX, SEZIONE T