Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLF1MA-C
Cod. Produttore
PLF1MA-C
Cod. EAN
0074983553143

Informazioni di prodotto

Fascetta e targhetta (19.1 x 26.4mm)130mm
Panduit PLF1MA-C Flag Style Marker Ties are used to fasten and identify bundles at the same time. The curved tip is easy to pick up from flat surfaces and allows faster initial threading. Miniature cross section, 5.1" (130mm) length, .76 x 1.04" (19.1 x 26.4mm) marker write-on area. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 100. Can be used with Panduit permanent marker pens.

Produttore

FASCETTA E TARGHETTA (19.1 X 26.4MM