Descrizione del prodotto
Dome-Top® Barb Ty Marker Ties; Application: General; Bundle Diameter Range (In.): 0.37 - 2.00; Bundle Diameter Range (mm): 9.5 - 51.0; Color: Natural; Cross Section: Standard; Environment: Indoor; Head Height (In.): 0.22; Head Height (mm): 5.6; Head Width (In.): 0.32; Head Width (mm): 8.1; Locking Style: Locking; Marker Type: Wrap; Marker Write-On Area (In.): 1.81 x 0.91; Marker Write-On Area (mm): 46.0 x 23.1; Marker/Flag Tie Labeling Area: Adjacent to bundle; Material: Nylon 6.6; Maximum Bundle Diameter (In.): 2 Inch; Maximum Bundle Diameter (mm): 51 Millimeters; Min. Loop Tensile Strength Lbs. (N): 50 (222); Minimum Bundle Diameter (In.): 0.37 Inch; Minimum Bundle Diameter (mm): 9.5 Millimeters; Minimum Loop Tensile Strength (lb): 50 Pound; Minimum Loop Tensile Strength (N): 222 Newton; Overall Length (In.): 8 Inch; Overall Length (mm): 203 Millimeters; Overall Width (In.): 0.19 Inch; Overall Width (mm): 4.7 Millimeters; Product Type: Cable Ties; Package Quantity: 250