Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDB2M2S-D
Cod. Produttore
B2M2S-D
Cod. EAN
0074983738991

Informazioni di prodotto

Fascetta di identificazione con linguetta m
Dome-Top® Barb Ty Marker Ties; Application: General; Bundle Diameter Range (In.): 0.37 - 2.00; Bundle Diameter Range (mm): 9.5 - 51.0; Color: Natural; Cross Section: Standard; Environment: Indoor; Head Height (In.): 0.22; Head Height (mm): 5.6; Head Width (In.): 0.32; Head Width (mm): 8.1; Locking Style: Locking; Marker Type: Wrap; Marker Write-On Area (In.): 1.15 x 0.91; Marker Write-On Area (mm): 29.2 x 23.1; Marker/Flag Tie Labeling Area: Adjacent to bundle; Material: Nylon 6.6; Maximum Bundle Diameter (In.): 2 Inch; Maximum Bundle Diameter (mm): 51 Millimeters; Min. Loop Tensile Strength Lbs. (N): 50 (222); Minimum Bundle Diameter (In.): 0.37 Inch; Minimum Bundle Diameter (mm): 9.5 Millimeters; Minimum Loop Tensile Strength (lb): 50 Pound; Minimum Loop Tensile Strength (N): 222 Newton; Overall Length (In.): 8 Inch; Overall Length (mm): 203 Millimeters; Overall Width (In.): 0.19 Inch; Overall Width (mm): 4.7 Millimeters; Product Type: Cable Ties; Package Quantity: 500

Produttore

FASCETTA DI IDENTIFICAZIONE CON LIN