Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSSC2S-S10-M0
Cod. Produttore
SSC2S-S10-M0
Cod. EAN
0074983570829

Informazioni di prodotto

Fascetta di fissaggio, staccabile, 187 mm,
Clamp Tie. 2-Piece. 7.4 Inches (187 mm) Length, No. 10 (M5) Screw, Standard, Black. Weather Resistant Nylon 6.6 for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Design allows for bundling before or after screwing clamp in place. Exclusive two-piece design offers the lowest threading force in the industry. Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling. Releasable prior to final tensioning.

Produttore

FASCETTA DI FISSAGGIO, STACCABILE,