Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBC4S-S10-C0
Cod. Produttore
BC4S-S10-C0
Cod. EAN
0074983523313

Informazioni di prodotto

Fascetta di fissaggio con linguetta metalli
Dome-Top® Barb Ty Clamp Ties ; Application: General; Boss Height (In.): 0.16; Boss Height (mm): 4.1; Boss Width (In.): 0.40; Boss Width (mm): 10.2; Color: Black; Cross Section: Standard; Environment: Indoor or Outdoor (UV Resistant); Locking Style: Locking; Material: Weather Resistant Nylon 6.6; Maximum Bundle Diameter (In.): 4; Maximum Bundle Diameter (mm): 102 Millimeters; Min. Loop Tensile Strength Lbs. (N): 50 (222); Minimum Bundle Diameter (In.): 0.06 Inch; Minimum Bundle Diameter (mm): 1.5 Millimeters; Minimum Loop Tensile Strength (lb): 50 Pound; Minimum Loop Tensile Strength (N): 222 Newton; Nominal Hole Diameter (In.): 0.20; Nominal Hole Diameter (mm): 5.1; Nominal Hole Diameter In. (mm): 0.20 (5.1); Overall Length (In.): 15.6 Inch; Overall Length (mm): 396 Millimeters; Overall Width (In.): 0.19 Inch; Overall Width (mm): 4.7 Millimeters; Product Type: Cable Ties; Screw Size: #10; Screw Size Metric: M5; Thickness In (mm): 0.05 (1.3); Package Quantity: 100

Produttore

FASCETTA DI FISSAGGIO CON LINGUETTA