Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBC1.5I-S8-M0
Cod. Produttore
BC1.5I-S8-M0
Cod. EAN
0074983738755

Informazioni di prodotto

Fascetta di fissaggio con linguetta metalli
Dome-Top® Barb Ty Clamp Ties - Weather Resistant; Application: General; Boss Height (In.): 0.16; Boss Height (mm): 4.2; Boss Width (In.): 0.33; Boss Width (mm): 8.4; Color: Black; Cross Section: Intermediate; Environment: Outdoor (UV Resistant); Locking Style: Locking; Material: Weather Resistant Nylon 6.6; Maximum Bundle Diameter (In.): 1.5; Maximum Bundle Diameter (mm): 38 Millimeters; Min. Loop Tensile Strength Lbs. (N): 40 (178); Minimum Bundle Diameter (In.): 0.03 Inch; Minimum Bundle Diameter (mm): 0.8 Millimeters; Minimum Loop Tensile Strength (lb): 40 Pound; Minimum Loop Tensile Strength (N): 178 Newton; Nominal Hole Diameter (In.): 0.17; Nominal Hole Diameter (mm): 4.4; Nominal Hole Diameter In. (mm): 0.17 (4.4); Overall Length (In.): 6.6 Inch; Overall Length (mm): 168 Millimeters; Overall Width (In.): 0.14 Inch; Overall Width (mm): 3.6 Millimeters; Product Type: Cable Ties;Screw Size: #8; Screw Size Metric: M4; Thickness In (mm): 0.04 (1.0); Package Quantity: 1000

Produttore

FASCETTA DI FISSAGGIO CON LINGUETTA