Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDCBR4LH-TL0
Cod. Produttore
CBR4LH-TL0
Cod. EAN
0074983839070

Informazioni di prodotto

Fascetta Contour-Ty, ingresso parallelo, 37
Contour-Ty® Weather Resistant Cable Ties; Application: General; Color: Black; Cross Section: Light-Heavy; Environment: Outdoor (UV Resistant); Head Height (In.): 0.32; Head Width (In.): 0.49; Head Width (mm): 12.4; Locking Style: Locking; Material: Weather Resistant Nylon 6.6; Maximum Bundle Diameter (In.): 4; Maximum Bundle Diameter (mm): 102 Millimeters; Min. Loop Tensile Strength Lbs. (N): 120 (534); Minimum Bundle Diameter (In.): 0.32 Inch; Minimum Bundle Diameter (mm): 8 Millimeters; Minimum Loop Tensile Strength (lb): 120 Pound; Minimum Loop Tensile Strength (N): 534 Newton; Overall Length (In.): 14.6 Inch; Overall Length (mm): 371 Millimeters; Overall Width (In.): 0.3 Inch; Overall Width (mm): 7.6 Millimeters; Product Type: Cable Ties; Releasable: 0; Style: Outside Tooth - Contour-Ty; Thickness In (mm): 0.07 (1.8); Type: In-Line/Low Profile Ties; Package Quantity: 250

Produttore

Fascetta Contour-Ty® CBR4LH-TL0