Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT4S-M4Y
Cod. Produttore
BT4S-M4Y
Cod. EAN
0074983448227

Informazioni di prodotto

Fascetta con linguetta metallica, 384 mm, s
Dome-Top® Barb Ty Cable Ties - Colors; Application: General; Color: Yellow; Cross Section: Standard; Environment: Plenum; Head Height (In.): 0.22; Head Width (In.): 0.32; Head Width (mm): 8.1; Locking Style: Locking; Material: Nylon 6.6; Maximum Bundle Diameter (In.): 4; Maximum Bundle Diameter (mm): 102 Millimeters; Min. Loop Tensile Strength Lbs. (N): 50 (222); Minimum Bundle Diameter (In.): 0.06 Inch; Minimum Bundle Diameter (mm): 1.5 Millimeters; Minimum Loop Tensile Strength (lb): 50 Pound; Minimum Loop Tensile Strength (N): 222 Newton; Overall Length (In.): 15.1 Inch; Overall Length (mm): 384 Millimeters; Overall Width (In.): 0.19 Inch; Overall Width (mm): 4.7 Millimeters; Product Type: Cable Ties; Thickness In (mm): 0.05 (1.3); Package Quantity: 1000

Produttore

FASCETTA CON LINGUETTA METALLICA, 3