Descrizione del prodotto
Cable Tie, Metal Barb, 14.2 Inches (361 mm) Length, Miniature, Weather Resistant Nylon 6.6, Black material for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.