Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT.7M-M0
Cod. Produttore
PLT.7M-M0
Cod. EAN
0074983526017

Informazioni di prodotto

Fascetta, 79 mm, sezione trasversale miniat
Panduit PLT.7M-M0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 3.1" (79mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.

Produttore

FASCETTA, 79 MM, SEZIONE TRASVERSAL