Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT8H-Q0
Cod. Produttore
PLT8H-Q0
Cod. EAN
0074983567904

Informazioni di prodotto

Fascetta, 779 mm, sezione trasversale dal c
Pan-Ty® Weather Resistant Cable Ties ; Application: General; Color: Black; Cross Section: Heavy; Environment: Outdoor (UV Resistant); Head Height (In.): 0.34; Head Height (mm): 8.6; Head Width (In.): 0.56; Head Width (mm): 14.2; Locking Style: Locking; Material: Nylon 6.6; Maximum Bundle Diameter (In.): 9; Maximum Bundle Diameter (mm): 229 Millimeters; Min. Loop Tensile Strength Lbs. (N): 175 (778); Minimum Bundle Diameter (In.): 0.19 Inch; Minimum Bundle Diameter (mm): 4.8 Millimeters; Minimum Loop Tensile Strength (lb): 175 Pound; Minimum Loop Tensile Strength (N): 778 Newton; Overall Length (In.): 30.6 Inch; Overall Length (mm): 779 Millimeters; Overall Width (In.): 0.35 Inch; Overall Width (mm): 8.9 Millimeters; Product Type: Cable Ties; Releasable: 0; Thickness In (mm): 0.078 (2.0); Package Quantity: 25

Produttore

FASCETTA, 779 MM, SEZIONE TRASVERSA