Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT8H-C0
Cod. Produttore
PLT8H-C0
Cod. EAN
0074983567355

Informazioni di prodotto

Fascetta, 779 mm, sezione trasversale dal c
Panduit PLT8H-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 30.6" (779mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Produttore

FASCETTA, 779 MM, SEZIONE TRASVERSA

€ 0,3876 x 1 pz.
(pz.) Quantità minima: 100 pz.
Qta imballo: 100 pz.