Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT7LH-C0
Cod. Produttore
PLT7LH-C0
Cod. EAN
0074983387366

Informazioni di prodotto

Fascetta, 627 mm, sezione trasversale dal c
Panduit PLT7LH-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 24.7" (627mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Produttore

FASCETTA, 627 MM, SEZIONE TRASVERSA