Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT5S-M6
Cod. Produttore
PLT5S-M6
Cod. EAN
0074983566891

Informazioni di prodotto

Fascetta, 445 mm, sezione trasversale stand
Pan-Ty® Colored Cable Ties - Standard; Application: General; Color: Blue; Cross Section: Standard; Environment: Indoor, Indoor, Plenum; Head Height (In.): 0.22; Head Height (mm): 5.6; Head Width (In.): 0.34; Head Width (mm): 8.6; Locking Style: Locking; Material: Nylon 6.6; Maximum Bundle Diameter (In.): 5; Maximum Bundle Diameter (mm): 127 Millimeters; Min. Loop Tensile Strength Lbs. (N): 50 (222); Minimum Bundle Diameter (In.): 0.06 Inch; Minimum Bundle Diameter (mm): 1.5 Millimeters; Minimum Loop Tensile Strength (lb): 50 Pound; Minimum Loop Tensile Strength (N): 222 Newton; Overall Length (In.): 17.5 Inch; Overall Length (mm): 445 Millimeters; Overall Width (In.): 0.19 Inch; Overall Width (mm): 4.8 Millimeters; Product Type: Cable Ties; Releasable: 0; Thickness In (mm): 0.05 (1.3); Package Quantity: 1000

Produttore

FASCETTA, 445 MM, SEZIONE TRASVERSA