Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT4.5S-C0
Cod. Produttore
PLT4.5S-C0
Cod. EAN
0074983394241

Informazioni di prodotto

Fascetta, 394 mm, sezione trasversale stand
Panduit PLT4.5S-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 15.5" (394mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Produttore

FASCETTA, 394 MM, SEZIONE TRASVERSA