Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT4S-M00
Cod. Produttore
PLT4S-M00
Cod. EAN
0074983541355

Informazioni di prodotto

Fascetta, 368 mm, sezione trasversale stand
Panduit PLT4S-M00 Locking Cable Ties are designed to satisfy the needs of weather resistant mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 14.5” (368mm) length. Made of Military Spec Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.

Produttore

FASCETTA, 368 MM, SEZIONE TRASVERSA