Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT4H-TL00
Cod. Produttore
PLT4H-TL00
Cod. EAN
0074983539437

Informazioni di prodotto

Fascetta, 368 mm, sezione trasversale dal c
Panduit PLT4H-TL00 Locking Cable Ties are designed to satisfy the needs of weather resistant mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 14.5” (368mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 250.

Produttore

FASCETTA, 368 MM, SEZIONE TRASVERSA