Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT3S-C702Y
Cod. Produttore
PLT3S-C702Y
Cod. EAN
0074983447398

Informazioni di prodotto

Fascetta, 295 mm, sezione trasversale stand
Panduit PLT3S-C702Y Locking Cable Ties are suitable for use in plenum or air handling spaces. With low smoke density and an excellent flammability rating of UL 94V-0, they are an accepted solution for bundling qualified cable without conduit in air handling space applications. For indoor or outdoor use with greater resistance to damage caused by ultraviolet light. Standard cross section, 11.6” (295mm) length. Made of HALAR, a distinctive maroon color and come in packages of 100.

Produttore

FASCETTA, 295 MM, SEZIONE TRASVERSA