Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT3S-M109
Cod. Produttore
PLT3S-M109
Cod. EAN
0074983548293

Informazioni di prodotto

Fascetta, 292 mm, sezione trasversale stand

Documentazione tecnica

Panduit PLT3S-M109 Locking Cable Ties are designed to fasten wiring and hoses in the chemical process industry and related harsh environments. Ideal for applications that demand a cable tie material that provides superior chemical resistance to salts, bases and acids in various solutions and concentrations. Standard cross section, 11.5" (292mm) length. Made of Polypropylene and are for indoor use only. They are a distinctive green color and come in packages of 1000.

Produttore

FASCETTA, 292 MM, SEZIONE TRASVERSA