Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT3S-M20
Cod. Produttore
PLT3S-M20
Cod. EAN
0074983564804

Informazioni di prodotto

Fascetta, 292 mm, sezione trasversale stand
Panduit PLT3S-M20 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 11.5” (292mm) length. For Indoor use, made of Nylon 6.6, are black in color and come in packages of 1000.

Produttore

FASCETTA, 292 MM, SEZIONE TRASVERSA