Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2S-M30
Cod. Produttore
PLT2S-M30
Cod. EAN
0074983549283

Informazioni di prodotto

Fascetta, 188 mm, sezione trasversale stand
Panduit PLT2S-M30 Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section 7.4” (188mm) length. For Indoor use and high temperature applications, made of heat stabilized Nylon 6.6, are black in color and come in packages of 1000.

Produttore

FASCETTA, 188 MM, SEZIONE TRASVERSA