Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2S-C76
Cod. Produttore
PLT2S-C76
Cod. EAN
0074983548248

Informazioni di prodotto

Fascetta, 188 mm, sezione trasversale stand
Panduit PLT2S-C76 Tefzel locking cable ties are designed for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures. Ideal for use in nuclear power facilities and chemical processing plants. Low smoke density and excellent flammability rating of UL 94V-0. Standard cross section, 7.4” (188mm) length. For indoor or outdoor use, made of Tefzel, are a distinctive aqua blue in color and come in packages of 100.

Produttore

FASCETTA, 188 MM, SEZIONE TRASVERSA