Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2S-C59
Cod. Produttore
PLT2S-C59
Cod. EAN
0074983342860

Informazioni di prodotto

Fascetta, 188 mm, sezione trasversale stand
Pan-Ty® Fluorescent Cable Ties; Application: General; Color: Fluorescent Pink; Cross Section: Standard; Environment: Indoor; Head Height (In.): 0.22; Head Height (mm): 5.6; Head Width (In.): 0.32; Head Width (mm): 8.0; Locking Style: Locking; Material: Nylon 6.6; Maximum Bundle Diameter (In.): 1.88; Maximum Bundle Diameter (mm): 48 Millimeters; Min. Loop Tensile Strength Lbs. (N): 50 (222); Minimum Bundle Diameter (In.): 0.06 Inch; Minimum Bundle Diameter (mm): 1.5 Millimeters; Minimum Loop Tensile Strength (lb): 50 Pound; Minimum Loop Tensile Strength (N): 222 Newton; Overall Length (In.): 7.4 Inch; Overall Length (mm): 188 Millimeters; Overall Width (In.): 0.19 Inch; Overall Width (mm): 4.8 Millimeters; Product Type: Cable Ties; Releasable: 0; Thickness In (mm): 0.05 (1.3); Package Quantity: 100

Produttore

FASCETTA, 188 MM, SEZIONE TRASVERSA