Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2S-C00
Cod. Produttore
PLT2S-C00
Cod. EAN
0074983541300

Informazioni di prodotto

Fascetta, 188 mm, sezione trasversale stand
Panduit PLT2S-C00 Locking Cable Ties are designed to satisfy the needs of weather resistant mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4" (188mm) length. Made of Military Spec Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Produttore

FASCETTA, 188 MM, SEZIONE TRASVERSA