Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1.5S-M0
Cod. Produttore
PLT1.5S-M0
Cod. EAN
0074983541294

Informazioni di prodotto

Fascetta, 157 mm, sezione trasversale stand
Panduit PLT1.5S-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 6.2" (157mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.

Produttore

FASCETTA, 157 MM, SEZIONE TRASVERSA