Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1.5M-M30
Cod. Produttore
PLT1.5M-M30
Cod. EAN
0074983560196

Informazioni di prodotto

Fascetta, 142 mm, sezione trasversale minia
Panduit PLT1.5M-M30 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 5.6” (142mm) length. For Indoor use and high temperature applications, made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.

Produttore

FASCETTA, 142 MM, SEZIONE TRASVERSA