Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1.5I-M0
Cod. Produttore
PLT1.5I-M0
Cod. EAN
0074983541454

Informazioni di prodotto

Fascetta, 142 mm, sezione trasversale inter
Panduit PLT1.5I-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Intermediate cross section, 5.6” (142mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.

Produttore

FASCETTA, 142 MM, SEZIONE TRASVERSA

€ 0,0288 x 1 pz.
(pz.) Quantità minima: 1000 pz.
Qta imballo: 1000 pz.